Shop All Stencils
Marsh
Oil Stencil Board, Paper, Yellow, 20"L
Mfr # OBC15-7X20-50
Zoro # G6390076
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Material Paper
- Width 7"
- Length 20"
- Includes 45 Degrees Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 7 in |
Width | 7" |
Length | 20" |
Character Size | 6-1/2" |
Height | 1/64" |
Overall Length | 20 in |
Details
Material | Paper |
Includes | 45 Degrees Beveled Edge |
Item | Stencil Oil Board |
Color | Yellow |
Thickness | 0.015 in |
Oil Board Type | Flat |
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 7 in, Overall Length 20 in, Thickness 0.015 in, Material Paper, Color Yellow, Package Quantity 653
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- MARSH Oil Stencil Board, Paper, Yellow, 24"L (OBC15-6.5X24-50)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- NMC Individual Character Stencil 36" Number Set, PMC36-M (PMC36-M)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212 (PMS212)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- CHARTPAK Painting Stencil Numbers/Letters, 6 Yellowin (01575)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- Marsh Stencils