Shop All Arts & Crafts
Marsh
Oil Stencil Board, 24" L x 7" W, Paper
Mfr # OB15-7X24-50
Zoro # G6616456
product price: $149.99
/pk 549, $0.27/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 6-1/2"
- Width 7"
- Length 24"
- Color Brown
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # OB15-7X24-50
- Zoro # G6616456
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 6-1/2" |
Width | 7" |
Length | 24" |
Height | 1/64" |
Overall Width | 7 in |
Overall Length | 24 in |
Details
Item | Stencil Oil Board |
Color | Brown |
Material | Paper |
Includes | 45 Degrees Beveled Edge |
Thickness | 0.015 in |
Oil Board Type | Flat |
Weight | 50 lb |
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 7 in, Overall Length 24 in, Thickness 0.015 in, Material Paper, Color Brown, Weight 50 lb, Package Quantity 549
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED K-1 Fountain Brush w/Cover (H-97)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- MARSH Stencil Roller, Black, Neoprene (FR100-30)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- MARSH Marsh® Oil Boards, 5" x 16", Tan, 1175/Case (STOB0516)
- MARSH Black Stencil Ink (K-BK-Q)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- Marsh