Shop All Arts & Crafts
Marsh
Oil Stencil Board, 24" L x 6-1/2" W, Paper
Mfr # OB15-6.5X24-50
Zoro # G6616429
product price: $133.99
/pk 585, $0.23/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 6"
- Width 6-1/2"
- Length 24"
- Color Brown
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # OB15-6.5X24-50
- Zoro # G6616429
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 6" |
Width | 6-1/2" |
Length | 24" |
Height | 1/64" |
Overall Length | 24 in |
Overall Width | 6 1/2 in |
Details
Item | Stencil Oil Board |
Color | Brown |
Material | Paper |
Includes | 45 Degrees Beveled Edge |
Oil Board Type | Flat |
Thickness | 0.015 in |
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 6 1/2 in, Overall Length 24 in, Thickness 0.015 in, Material Paper, Color Brown, Package Quantity 585
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- ZORO SELECT Strapping Buckle, 5/8 In., PK250 (16P027)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- MARSH Stencil Roller, Black, Neoprene (FR100-30)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Replacement Fountain Brush Tip (30142)
- MARSH Stencil Ink, White (30400)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- Marsh