Shop All Arts & Crafts
Marsh
Oil Stencil Board, 20" L x 6" W, Paper
Mfr # OB15-6X20-50
Zoro # G6616447
product price: $142.99
/pk 762, $0.19/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 5-1/2"
- Width 6"
- Length 20"
- Color Brown
- Height 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # OB15-6X20-50
- Zoro # G6616447
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 5-1/2" |
Width | 6" |
Length | 20" |
Height | 1/64" |
Overall Length | 20 in |
Overall Width | 6 in |
Details
Item | Stencil Oil Board |
Color | Brown |
Material | Paper |
Includes | 45 Degrees Beveled Edge |
Thickness | 0.015 in |
Oil Board Type | Flat |
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 6 in, Overall Length 20 in, Thickness 0.015 in, Material Paper, Color Brown, Package Quantity 762
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- MARSH Marsh® Oil Boards, 5" x 16", Tan, 1175/Case (STOB0516)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- MARSH Stencil Roller, 15 In. L (33575)
- MARSH Stencil Ink, Black (20903)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Violet, PK50 (7207)
- Marsh