Shop All Arts & Crafts
Marsh
Marsh® Oil Boards, 7" x 24", Tan, 540/Case
Mfr # STOB0724
Zoro # G6631506
product price: $227.99
/pk 540, $0.42/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"
- Length 24"
- Color Tan
- Material Oil Treated Paperboard
- Basis Weight 51.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STOB0724
- Zoro # G6631506
- UPC # 841436041522
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 7" |
Length | 24" |
Details
Item | Oil Boards,7x24",Tan,PK540 |
Color | Tan |
Material | Oil Treated Paperboard |
Basis Weight | 51.36 |
Description
Oil Boards,7x24",Tan, Package Quantity 540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- MARSH Stencil Ink, Yellow (20926)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- Marsh