Shop All Arts & Crafts
Marsh
Marsh® Oil Boards, 7" x 20", Tan, 650/Case
Mfr # STOB0720
Zoro # G6631515
product price: $222.99
/pk 650, $0.34/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"
- Length 20"
- Color Tan
- Material Oil Treated Paperboard
- Basis Weight 50.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STOB0720
- Zoro # G6631515
- UPC # 841436041515
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 7" |
Length | 20" |
Details
Item | Oil Boards,7x20",Tan,PK650 |
Color | Tan |
Material | Oil Treated Paperboard |
Basis Weight | 50.64 |
Description
Oil Boards,7x20",Tan, Package Quantity 650
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- MARSH Black Stencil Ink (K-BK-Q)
- MARSH Marsh® K-1 Fountain Roller Kit, 1/Each (STMA40)
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- MARSH Stencil Ink, White (30400)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- Marsh