Shop All Arts & Crafts
Marsh
Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case
Mfr # STOB6524
Zoro # G6631558
product price: $233.99
/pk 620, $0.38/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 1/2"
- Length 24"
- Color Tan
- Material Oil Treated Paperboard
- Basis Weight 50.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STOB6524
- Zoro # G6631558
- UPC # 841436041508
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 6 1/2" |
Length | 24" |
Details
Item | Oil Boards,6 1/2x24",Tan,PK620 |
Color | Tan |
Material | Oil Treated Paperboard |
Basis Weight | 50.4 |
Description
Oil Boards,6 1/2x24",Tan, Package Quantity 620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- OXFORD Two Pocket File Folder, Navy (57455)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- MARSH Stencil Brush (30322)
- MARSH Tan Spray Mark Over, Tan (30394)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- MARSH Stencil Roller, Black, Neoprene (FR100-30)
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- Marsh