Shop All Arts & Crafts
Marsh
Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case
Mfr # STOB6520
Zoro # G6631567
product price: $227.99
/pk 720, $0.32/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 1/2"
- Length 20"
- Color Tan
- Material Oil Treated Paperboard
- Basis Weight 51.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STOB6520
- Zoro # G6631567
- UPC # 841436041492
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 6 1/2" |
Length | 20" |
Details
Item | Oil Boards,6 1/2x20",Tan,PK720 |
Color | Tan |
Material | Oil Treated Paperboard |
Basis Weight | 51.1 |
Description
Oil Boards,6 1/2x20",Tan, Package Quantity 720
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- INSIZE Illuminated Magnifier, 10X Power (7515-10)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- BUSINESS SOURCE Business Source BSN36550BX Fold-Back Binder Small Clips; 144 Per Box (BSN36550BX)
- MARSH Black Stencil Ink (K-BK-Q)
- MARSH Marsh® Oil Boards, 7" x 20", Tan, 650/Case (STOB0720)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- MARSH Stencil Roller, Black, Neoprene (FR100-30)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- MARSH Hand-Operated Stencil Machine, Black (H)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- Marsh