Shop All Arts & Crafts
Marsh
Marsh® Oil Boards, 5" x 16", Tan, 1175/Case
Mfr # STOB0516
Zoro # G6631585
product price: $260.99
/pk 1175, $0.22/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
- Length 16"
- Color Tan
- Material Oil Treated Paperboard
- Basis Weight 50.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STOB0516
- Zoro # G6631585
- UPC # 841436041447
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 5" |
Length | 16" |
Details
Item | Oil Boards,5x16",Tan,PK1175 |
Color | Tan |
Material | Oil Treated Paperboard |
Basis Weight | 50.94 |
Description
Oil Boards,5x16",Tan, Package Quantity 1175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Stencil Ink, Red (20909)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- MARSH Replacement Fountain Brush Tip (30142)
- MARSH Stencil Ink, Black (20903)
- HOMEFRONT FolkArt Satin Black Hobby Paint 2 oz (17220N)
- Marsh