Shop All Arts & Crafts
Marsh
Marsh® K-1 Fountain Roller, 1/Each
Mfr # STMA41
Zoro # G6254127
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum/Brass
- Basis Weight 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marsh
- MFR # STMA41
- Zoro # G6254127
- UPC # 841436043540
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Fountain Roller |
Material | Aluminum/Brass |
Basis Weight | 1.12 |
Description
Fountain Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, White (TCR77373)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- KLEIN TOOLS Utility Shear, Curved Blades , 6-3/8-Inch (544C)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- MARSH Tan Spray Mark Over, Tan (30394)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- Marsh