Shop All Arts & Crafts
Marsh
Ink, Blk Cartridge, Pk8
Mfr # 33564
Zoro # G2111304
product price: $63.85
/pk 8, $7.98/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Container Size 4 oz
- Stencil Ink Container Type Bottle
- Resistance Properties Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # 33564
- Zoro # G2111304
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Container Size | 4 oz |
Details
Item | Stencil Ink |
Color | Black |
Stencil Ink Container Type | Bottle |
Resistance Properties | Water Resistant |
Description
Stencil Ink, Stencil Ink Container Type Bottle, Color Black, Container Size 4 oz, Resistance Properties Water Resistant, Package Quantity 8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH High Yield Black Toner Cartridge 33K YLD (842279)
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Stencil Roller, Neoprene, 3 in. (RM10-30F)
- MARSH Tan Spray Mark Over, Tan (30394)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- Marsh