Shop All Arts & Crafts
Marsh
Hand-Operated Stencil Machine, Black
Mfr # H
Zoro # G3707901
product price: $2,273.99
/ea
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 1/2 in
- Characters per Foot 24
- Stencil Machine Type Stencil Machine
- Width 18-1/2"
- Length 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # H
- Zoro # G3707901
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 1/2 in |
Width | 18-1/2" |
Length | 21" |
Height | 11" |
Details
Item | Stencil Cutting Machine |
Characters per Foot | 24 |
Stencil Machine Type | Stencil Machine |
Color | Black |
Material | Aluminum |
Lines per Board | 6 |
Description
Stencil Cutting Machine, Stencil Machine Type Stencil Machine, Character Size 1/2 in, Characters per Foot 24, Lines per Board 6, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- MARSH Stencil Roller, 15 In. L (33575)
- MARSH Stencil Ink, White (30400)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- MARSH Stencil Roller, Neoprene, 3 in. (RM10-30F)
- MARSH Marsh® K-1 Fountain Roller Kit, 1/Each (STMA40)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- Marsh