Shop All Tape Dispenser Parts
Marsh
Electric Paper Gum Tape Dispenser, Black
Mfr # MARSHELEC
Zoro # G5409489
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 10 1/2"
- Length 18 9/10"
- Height 13 7/10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # MARSHELEC
- Zoro # G5409489
- UPC # 841436070751
- Country of Origin Italy
- Category Tape Dispenser Parts
Dimensions
Max. Tape Width | 10 1/2" |
Length | 18 9/10" |
Height | 13 7/10" |
Details
Item | Electric Paper Gum Tape Dispenser,Black |
Color | Black |
Description
Electric Paper Gum Tape Dispenser,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Dry Erase Marker, PK12 (ITA01017)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- MARSH Manual Paper Gum, Tape Disp (MARSHTDM)
- MARSH TD2100 Manual, w/Heater Paper, Tape Disp (MARSHTDH)
- START INTERNATIONAL Smooth Holder, Serrated Roller (ZCM1000P533-1)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- BETTER PACKAGES Better Pack® 555e Series Replacement Bottle, White, 1/Each (BET555BOTTLE)
- MSSC Blades Set for 922, PK3 (RP922003)
- Marsh Tape Dispenser Parts