Shop All Arts & Crafts
Marsh
Eco Friendly Stencil Ink, Quart, Black
Mfr # 70903
Zoro # G3533695
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Container Size 1 qt
- Stencil Ink Container Type Bottle
- Resistance Properties Water Resistant
- For Use With 6YLT7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # 70903
- Zoro # G3533695
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Container Size | 1 qt |
Details
Item | Stencil Ink |
Color | Black |
Stencil Ink Container Type | Bottle |
Resistance Properties | Water Resistant |
For Use With | 6YLT7 |
Description
Stencil Ink, Stencil Ink Container Type Bottle, Color Black, Container Size 1 qt, Resistance Properties Water Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- TRODAT Trodat Round Stamp, Time and Date Received, Conventional, 2" Diameter (T2910)
- SMEAD Pocket Folder, 5.25", Manila/Redrope, PK50 (74810)
- MARSH Marsh® K-1 Fountain Roller Kit, 1/Each (STMA40)
- MARSH Marsh® Oil Boards, 7" x 20", Tan, 650/Case (STOB0720)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Stencil Roller, Black, Neoprene (FR100-30)
- MARSH Hand-Operated Stencil Machine, Black (H)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- SCHNEIDER PEN Paint-It 310 Acrylic Markers, 2 mm Bullet Tip, Wallet, 6 Assorted Ink Colors (120195)
- Marsh