Shop All Air Curtain Parts
Mars
Wheel Housing Pack 1 HP Galvanized
Mfr # 4008
Zoro # G9640303
product price: $274.89
/ea
Free Shipping & Returns
$274.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS
- Product Type Blower Wheel with Housing
- Compatible with Brand Mars Air Doors
- Motor Horsepower 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 4008
- Zoro # G9640303
- Country of Origin Taiwan, Province of China
- Category Air Curtain Parts
Details
Item | Blower Wheel with Housing |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Product Type | Blower Wheel with Housing |
Compatible with Brand | Mars Air Doors |
Motor Horsepower | 1 hp |
Compatible with Manufacturer Model Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Compatible Manufacturer Part Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Compatible with Manufacturer Model Number [NEW] | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Compatible with Manufacturer Part Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Compatible Grainger Part Number | 32V317, 32V318, 32V319, 32V320, 32V323, 32V324, 32V327, 32V328, 32V331, 32V332, 32V333, 32V334, 32V358, 32V359, 45C643, 45C644 |
Compatible Manufacturer Model Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
For Use with Mfr. Model Number | HV2120-3UG-TS, HV2120-3UH-TS, HV2144-3UG-TS, HV2144-3UH-TS, HV248-1UG-TS, HV248-1UH-TS, HV260-1UA-TS, HV260-1UD-TS, HV260-1UG-TS, HV260-1UH-TS, HV284-2UG-TS, HV284-2UH-TS, HV296-2UG-TS, HV296-2UH-TS, NH242-1UA-TS, NH248-1UA-TS |
Description
Blower Wheel with Housing, Product Type Blower Wheel with Housing, Compatible with Grainger Part Number 32V317, 32V318, 32V319, 32V320, 32V323, 32V324, 32V327, 32V328, 32V331, 32V332, 32V333, 32V334, 32V358, 32V359, 45C643, 45C644, Motor Horsepower 1 hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- ARM & HAMMER Pleated Air Filter, 16" x 25" x 1", 4 Pack (KO16X25X1_4)
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (22221.13 6PK)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Thermostat Analog 24V (99-264)
- MARS Variable Speed Switch (99-030)
- DAYTON Grill, Cabinet Intake (AG36)
- Mars Air Curtain Parts