Shop All Air Curtains and Accessories
Mars
Washdown Air Curtain, 15 1/2" D, 120" W
Mfr # HV2120-2UH-TS-WD
Zoro # G210832061
product price: $8,348.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$8,348.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Sanitation Certified No
- Finish Galvanized, Powder Coated
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV2120-2UH-TS-WD
- Zoro # G210832061
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 14 in |
Mounting Height for Temperature Control | 14 ft |
Overall Depth | 15 1/2 in |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 3 in |
Overall Width | 120 in |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 10 ft |
Description
Washdown Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,285 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,711 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- GOODMAN Goodman Ignition Control (PCBAG123S)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- LAMBRO INDUSTRIES 10 in. Aluminum Wall Cap (587)
- MARS Motor Control Panel, 208/230, 3 Ph (19-114)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, NSF 37, 42 In (NH242-1UA-TS)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- MARS AIR SYSTEMS Mars 48in Low Profile Unheated LoPro Series 2 Air Curtain 115/1/60 Obsidian Black (LPV248-1UA-OB)
- Mars Air Curtains and Accessories