Shop All Air Curtains and Accessories
Mars
Washdown Air Curtain, 14" H, 108" W
Mfr # HV2108-3UH-TS-WD
Zoro # G210832078
product price: $11,468.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,468.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 3
- Drive Type Direct Drive
- Motor Enclosure Totally Enclosed
- Sanitation Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV2108-3UH-TS-WD
- Zoro # G210832078
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 3 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 14 ft |
Overall Depth | 15 1/2 in |
Overall Width | 108 in |
Overall Height | 14 in |
For Frame Opening Width | 9 ft |
Description
Washdown Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,745 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,177 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- PLASTIC SUPPLY End Cap, 4 in Duct Dia, Type I PVC, 3-1/8" L x (PVCCA04)
- THERNLUND Vh1-4 Vent Hood With 4" (VH1-4)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- Mars Air Curtains and Accessories