Shop All Air Curtains and Accessories
Mars
Washdown Air Curtain, 12 3/4" D, 42" W
Mfr # STD242-1UA-OB-WD
Zoro # G010832032
product price: $2,601.99
/ea
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Number of Speeds 1
- Motor Horsepower per Motor 1/2 hp
- Heated/Not Heated Not Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD242-1UA-OB-WD
- Zoro # G010832032
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Width | 42 in |
Overall Height | 10 5/8 in |
Overall Depth | 12 3/4 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 2 1/2 in |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 1/2 ft |
Description
Washdown Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Wire Adapter (10-258)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- YELLOW JACKET Black Ball Valve Hose (26002)
- CARRIER Freeze Stat, SPST, Open 30, Close 45 (HH18HB031)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- Mars Air Curtains and Accessories