Shop All Air Curtains and Accessories
Mars
Washdown Air Curtain, 12 3/4" D, 10 5/8" H
Mfr # STD236-1UA-OB-WD
Zoro # G110832055
product price: $2,566.99
/ea
Free Shipping & Returns
$2,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Heated/Not Heated Not Heated
- Housing Color Black
- Motor IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD236-1UA-OB-WD
- Zoro # G110832055
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 36 in |
Nozzle Width | 2 1/2 in |
Overall Depth | 12 3/4 in |
Mounting Height for Insect Control | 10 ft |
Overall Height | 10 5/8 in |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 3 ft |
Description
Washdown Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- Mars Air Curtains and Accessories