Shop All Transformers
Mars
Transformer, 75Va 120/208/240/480 - 24V
Mfr # 50337
Zoro # G6474647
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection - Current Transformer Wire Leads
- Overall Depth 5.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 50337
- Zoro # G6474647
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 5.10 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Electrical Connection - Current Transformer | Wire Leads |
Description
Transformer,75Va 120/208/240/480-24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22976501)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 90A, 600V AC, Indicating (AJT90)
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- SQUARE D Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (9T2F)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- Mars Power Distribution