Shop All Transformers
Mars
Transformer, 120/208/240/480Vpri 24V 50Va
Mfr # 50327
Zoro # G6474653
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection - Current Transformer Wire Leads
- Overall Depth 3.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 50327
- Zoro # G6474653
- Country of Origin China
- Category Transformers
Dimensions
Overall Depth | 3.90 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
Electrical Connection - Current Transformer | Wire Leads |
Description
Transformer,120/208/240/480Vpri 24V 50Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- TRIPP LITE Hospital Grade Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS250HG)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH40)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- BLOCK 1Ph 550/575/600V-Ac 380V-Ac Voltage Transformer (CEST 63 VA 615788)
- Mars Transformers