Shop All Air Curtains and Accessories
Mars
Standard Series 2 Air Curtain 72IN
Mfr # STD272-2UG-OB
Zoro # G0950525
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 2
- Height 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD272-2UG-OB
- Zoro # G0950525
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Depth | 12 3/4 in |
Details
Item | Air Curtain |
Phase | 3 |
Number of Motors | 2 |
Voltage | 208/230 |
Hz | 60 |
Housing Color | Obsidian Black |
Max. Amps | 3.6 |
Motor HP | 1/2 hp |
Number of Speeds | 1 |
Motor Type | 3 Phase |
Max. RPM | 1,750 RPM |
Requires | Door Limit Switch, Motor Control Panel |
Motor Enclosure | Totally Enclosed Air Over |
Standards | ETL |
Description
Air Curtain, Max. Mounting Height 10 ft, Width 72 in, Height 10 5/8 in, Depth 12 3/4 in, Number of Motors 2, 3 Phase, Voltage 208/230, Max. Amps 3.6, 60 Hz, Housing Color Obsidian Black, Motor Type 3 Phase, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/2 hp, Max. RPM 1,750 RPM, Number of Speeds 1, Requires Door Limit Switch, Motor Control Panel, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 177 CFM (HF-200012-M)
- FROST KING Weather Seal, 42" H, 2-1/4" W (AC43/14)
- PROLINE 3/4 MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-054HN)
- MARS Air Curtain, Low Profile, NSF 37 (LPN272-1UA-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- Mars Air Curtains and Accessories