Shop All Air Curtains and Accessories
Mars
Standard Series 2 Air Curtain 36IN
Mfr # STD236-1UG-OB
Zoro # G0950909
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD236-1UG-OB
- Zoro # G0950909
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Depth | 12 3/4 in |
Details
Item | Air Curtain |
Phase | 3 |
Number of Motors | 1 |
Voltage | 208/230 |
Hz | 60 |
Number of Speeds | 1 |
Motor HP | 1/2 hp |
Max. RPM | 1,750 RPM |
Standards | ETL |
Requires | Door Limit Switch, Motor Control Panel |
Housing Color | Obsidian Black |
Motor Type | 3 Phase |
Max. Amps | 1.8 |
Motor Enclosure | Totally Enclosed Air Over |
Description
Air Curtain, Max. Mounting Height 10 ft, Width 36 in, Height 10 5/8 in, Depth 12 3/4 in, Number of Motors 1, 3 Phase, Voltage 208/230, Max. Amps 1.8, 60 Hz, Housing Color Obsidian Black, Motor Type 3 Phase, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/2 hp, Max. RPM 1,750 RPM, Number of Speeds 1, Requires Door Limit Switch, Motor Control Panel, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- PROMINENCE HOME Reston, 48 in. Ceiling Fan with Light, Bronze (51588-40)
- TEMPCO Band Heater, 900 Deg F, 240V, 2 In. Dia. (NHL00143)
- TEMPCO Circulation Booster Heater, 750W (CHF02306)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- Mars Air Curtains and Accessories