Shop All Duct Pressure Switches
Mars
Spst Open Fall Sw, 400Ci 300Co, Ms43307
Mfr # 43307
Zoro # G6472477
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Listed, UL Listed, VDE
- Product Type Fan Control
- Reset Type Automatic Reset
- Maximum Operating Temperature 176 Degrees F
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 43307
- Zoro # G6472477
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Spst Open Fall Sw,400Ci 300Co,Ms43307 |
Standards | CE Listed, UL Listed, VDE |
Product Type | Fan Control |
Reset Type | Automatic Reset |
Maximum Operating Temperature | 176 Degrees F |
Electrical Connection Type | Hardwired |
Input Voltage | 24 to 250V |
Contact Form | SPST |
Minimum Operating Temperature | 20 Degrees F |
Sample Line Connector Type | Flare |
Description
Spst Open Fall Sw,400Ci 300Co,Ms43307, Contact Form SPST, Electrical Connection Type Hardwired, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Product Type Fan Control, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL R-134a Piercing Recharge Kit (ME85525)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE78)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20302.8 6PK)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- SOLER & PALAU High Current Switch (CS-325)
- RANCO Pressure Switch (O16-107)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- Mars Duct Pressure Switches