Shop All Motor Run Capacitors
Mars
Rnd Run Capacitor, 80Mfd 370V, Ms12899
Mfr # 12899
Zoro # G6470359
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 12899
- Zoro # G6470359
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Item | Rnd Run Capacitor,80Mfd 370V,Ms12899 |
Description
Rnd Run Capacitor,80Mfd 370V,Ms12899
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- IKO Linear Bushing, Metric, #LME16UU (LME16UU)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- MARS Rnd Run Capacitor, 35Mfd, 370V, Ms12718 (12718)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- MARS Oval Run Capacitor, 15Mfd, 440V, Ms12934 (12934)
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- MARS Rnd Run Capacitor, 40Mfd, 440V, Ms12745 (12745)
- ROTOM Round Run Capacitor, Dual Voltage 370/440, 15 Mfd (15DVR)
- Mars Motor Capacitors