Shop All Motor Run Capacitors
Mars
Rnd Run Capacitor, 70/7.5Mfd, 440V, Ms12166
Mfr # 12166
Zoro # G6470569
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 12166
- Zoro # G6470569
- UPC # 00685744121664
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Item | Rnd Run Capacitor,70/7.5Mfd,440V,Ms12166 |
Description
Rnd Run Capacitor,70/7.5Mfd,440V,Ms12166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- MARS Rnd Run Capacitor, 40Mfd, 440V, Ms12745 (12745)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- MARS Rnd Run Capacitor, 35Mfd, 370V, Ms12718 (12718)
- MARS Oval Run Capacitor, 15Mfd, 440V, Ms12934 (12934)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 15 MFD, 370/440 VAC (USA2209)
- Mars Motor Capacitors