Shop All Air Curtain Parts
Mars
Relay 3 Pole 3 Throw 24V Coil
Mfr # 94-007
Zoro # G9640382
Free Shipping & Returns
$155.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
- Product Type Relay
- Number of Poles 3
- Compatible with Manufacturer Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 94-007
- Zoro # G9640382
- Country of Origin China
- Category Air Curtain Parts
Details
Item | Relay |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Product Type | Relay |
Number of Poles | 3 |
Compatible with Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Compatible with Brand | Mars Air Doors |
Compatible with Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Compatible Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Compatible with Manufacturer Model Number [NEW] | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Compatible Grainger Part Number | 10N088, 10N089, 10N090, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369 |
Compatible Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
For Use with Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB |
Description
Relay, Product Type Relay, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, Compatible with Manufacturer Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Motor, 115/230V, 50/60 Hz (PR-207)
- DAYTON Blower, 8 15/16 In (2C820)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In (Q425-250S L)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Variable Speed Switch (99-030)
- MARS Thermostat Analog 24V (99-264)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- Mars Air Curtain Parts