Shop All Air Curtains and Accessories
Mars
Recessed Heated Air Curtain, Aluminium
Mfr # PH1042-1EFH-PW
Zoro # G9833144
product price: $1,912.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Width 42 1/8 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1042-1EFH-PW
- Zoro # G9833144
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 26 in |
Overall Width | 42 in |
Overall Height | 17 in |
Overall Depth | 26 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 42 in |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 1/2 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Power Cord Length | Not Available |
Overall Dimensions W x H x D | 42 in x 17 in x 26 in |
Mounting Hole Diameter | Not Available |
Description
Heated 17 In.H 42 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 42 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 4,500 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,437 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 26 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- GHP Ext Hose/Fuel Filter Kit (HAKITDG)
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- SIEMENS PNEUM STAT LowTemp 15/55 20'CP (134-1700)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- Mars Air Curtains and Accessories