Shop All Air Curtains and Accessories
Mars
Recessed Heated Air Curtain, 26 In. D
Mfr # PH1072-2EFN-PW
Zoro # G9833117
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,083.99
Free 30-Day Returns
Key Features
- Width 72 1/8 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 2
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # PH1072-2EFN-PW
- Zoro # G9833117
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 26 in |
Overall Height | 17 in |
Overall Width | 72 in |
Overall Depth | 26 in |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 72 in |
Mounting Hole Diameter | Not Available |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 6 ft |
Overall Dimensions W x H x D | 72 in x 17 in x 26 in |
Description
Heated 17 In.H 72 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 72 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 3,500 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,434 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Fixed Differentiator (060-214566)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- DAYTON Conversion Kit (6PPR9)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- Mars Air Curtains and Accessories