Shop All Air Curtains and Accessories
Mars
Recessed Heated Air Curtain, 16-1/2 In. H
Mfr # PH1048-1EFH-PW
Zoro # G9833135
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,043.99
Free 30-Day Returns
Key Features
- Width 48 1/8 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # PH1048-1EFH-PW
- Zoro # G9833135
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 26 in |
Overall Depth | 26 in |
Overall Height | 17 in |
Overall Width | 48 in |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Overall Dimensions W x H x D | 48 in x 17 in x 26 in |
For Frame Opening Width | 4 ft |
Nozzle Width | 48 in |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Description
Heated 17 In.H 48 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 48 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 3,400 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,383 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 27 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- SOLER & PALAU Steel Backdraft Damper, 4" (CAR100)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS AIR DOORS Air curtain designed to include our UVC package (LPV236-1UA-OB-UVP)
- Mars Air Curtains and Accessories