Shop All Air Curtains and Accessories
Mars
Recessed Air Curtain, 3400 fpm
Mfr # PH1036-1UD-PW
Zoro # G8141481
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 1/8 in
- Phase 1
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1036-1UD-PW
- Zoro # G8141481
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 26 in |
Overall Height | 17 in |
Overall Depth | 26 in |
Overall Width | 36 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Overall Dimensions W x H x D | 36 in x 17 in x 26 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Description
Unhtd 17 In.H 36 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,950 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,460 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18242.8 4PK)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00409)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- MARS Air Curtain, Multipurpose, 5 Ft. (HV260-1UA-TS)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- Mars Air Curtains and Accessories