Shop All Air Curtains and Accessories
Mars
Recessed Air Curtain, 2925 fpm, 26 In. D
Mfr # PH1042-1UA-PW
Zoro # G9965155
product price: $1,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,503.99
Free 30-Day Returns
Key Features
- Width 42 1/8 in
- Phase 1
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1042-1UA-PW
- Zoro # G9965155
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 26 in |
Overall Depth | 26 in |
Overall Height | 17 in |
Overall Width | 36 in |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 3 1/2 ft |
Mounting Height for Insect Control | 10 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Power Cord Length | Not Available |
Overall Dimensions W x H x D | 36 in x 17 in x 26 in |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 36 in |
Description
Unhtd 17 In.H 36 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 4,150 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,460 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x14"x1" (274-140-140)
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B737)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- DIAL MFG Dura-Cool Roll Duracool 36-in H X 240-in W Blue Foamed Polyester Blue (3080)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Motor Control Panel, 208/230, 3 Ph (19-114)
- MARS Motor Control Panel, 460V, 3 Ph (19-116)
- DAYTON Air Curtain Blower, 3800 FPM (6E817)
- Mars Air Curtains and Accessories