Shop All Air Curtains and Accessories
Mars
Recessed Air Curtain, 26 In. D, 2550 fpm
Mfr # PH1048-1UA-PW
Zoro # G9965146
product price: $1,475.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Width 48 1/8 in
- Phase 1
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1048-1UA-PW
- Zoro # G9965146
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 1/8 in |
Max. Mounting Height | 10 ft |
Height | 16 1/2 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 26 in |
Overall Width | 48 in |
Overall Height | 17 in |
Overall Depth | 26 in |
Power Cord Length | Not Available |
Nozzle Width | 48 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Temperature Control | 12 ft |
Overall Dimensions W x H x D | 48 in x 17 in x 26 in |
For Frame Opening Width | 4 ft |
Description
Unhtd 17 In.H 48 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 48 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,895 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,632 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 3""X6"" (GV1752)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- Mars Air Curtains and Accessories