Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 8 5/8" D
Mfr # LPV236-1UA-OB-PP
Zoro # G610718491
product price: $1,577.99
/ea
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Overall Depth 8 5/8 in
- Heated/Not Heated Not Heated
- Motor Horsepower per Motor 1/6 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV236-1UA-OB-PP
- Zoro # G610718491
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 8 5/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Temperature Control | 8 ft |
Mounting Height for Insect Control | 7 ft |
Overall Width | 36 in |
Nozzle Width | 1 5/8 in |
Overall Height | 8 1/8 in |
For Frame Opening Width | 3 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 8 5/8 in, Overall Height 8 1/8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Electric Heat Interface Module, Redlink Enabled, White (TLM1110R1000)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- DAYTON Actuator (MP-208VT)
- DANFOSS Capacitor, 80Mfd Start Capacitor, (117U5373)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- Mars Air Curtains and Accessories