Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 72" W
Mfr # STD272-2UA-OB-PP
Zoro # G210718549
product price: $2,696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,696.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 2
- Overall Depth 12 3/4 in
- Maximum Air Velocity 2,206 fpm
- Overall Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD272-2UA-OB-PP
- Zoro # G210718549
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 12 3/4 in |
Overall Width | 72 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 2 1/2 in |
Overall Height | 10 5/8 in |
Mounting Height for Insect Control | 10 ft |
For Frame Opening Width | 6 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (3US)
- REZNOR 96360 Plt Assembly Q90Np-1 (96360)
- DAIKIN 24VAC REV VLV COIL (910198415)
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- Mars Air Curtains and Accessories