Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 72" W
Mfr # LPV272-1UA-OB-PP
Zoro # G710718582
product price: $2,581.99
/ea
Free Shipping & Returns
$2,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Number of Speeds Variable
- Sound Level @ 10 ft 53 dBA
- For Outdoor Use Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV272-1UA-OB-PP
- Zoro # G710718582
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 8 5/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 8 ft |
Overall Width | 72 in |
Overall Height | 8 1/8 in |
Nozzle Width | 1 5/8 in |
For Frame Opening Width | 6 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 8 5/8 in, Overall Height 8 1/8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- COFAIR PRODUCTS QUICK ROOF 4""x10"" WHT (UBW410)
- LEGEND VALVE 1-1/4" T-431YB RADIATOR VALVE (110-149)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (6007732)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain, NSF 37, 42 In (NH242-1UA-TS)
- MARS AIR DOORS Air curtain designed to include our UVC package (LPV242-1UA-OB-UVP)
- Mars Air Curtains and Accessories