Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 60" W
Mfr # LPV260-1UA-OB-PP
Zoro # G110718595
product price: $2,096.99
/ea
Free Shipping & Returns
$2,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Finish Galvanized, Powder Coated
- Standards CSA, ETL Listed, UL Indoor
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV260-1UA-OB-PP
- Zoro # G110718595
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 8 1/8 in |
Nozzle Width | 1 5/8 in |
Mounting Height for Temperature Control | 8 ft |
Mounting Height for Insect Control | 7 ft |
Overall Width | 60 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 8 5/8 in |
For Frame Opening Width | 5 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 8 5/8 in, Overall Height 8 1/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Ceramic Htr Adj Thrmo 3S (754200)
- LIBERTY PUMPS Inlet Hub 4 in. (K001238)
- SUPCO Fin Comb, 2-1/4" L, 8" W, Red (UFC1)
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 2", 6 Pack (FB16X19X2_6)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- Mars Air Curtains and Accessories