Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 48" W
Mfr # STD248-1UA-OB-PP
Zoro # G410718561
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Heated/Not Heated Not Heated
- Electrical Connection Hardwired
- Power Consumption 550 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD248-1UA-OB-PP
- Zoro # G410718561
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Depth | 12 3/4 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 2 1/2 in |
Overall Height | 10 5/8 in |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 48 in |
For Frame Opening Width | 4 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 15.75 X 15.75, White, Steel (4MJR2)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Motor Control Panel, 460V, 3 Ph (19-116)
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- Mars Air Curtains and Accessories