Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 48" W
Mfr # LPV248-1UA-OB-PP
Zoro # G010718503
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Overall Height 8 1/8 in
- Series LPV2
- Control Type Limit Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV248-1UA-OB-PP
- Zoro # G010718503
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 8 1/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Temperature Control | 8 ft |
Nozzle Width | 1 5/8 in |
Overall Width | 48 in |
Overall Depth | 8 5/8 in |
Mounting Height for Insect Control | 7 ft |
For Frame Opening Width | 4 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 8 5/8 in, Overall Height 8 1/8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear 229990-102, 2PK (20255.13AB)
- EVERPURE Cartridge, Scalestick -Ss-10 For - Part# Ev9799-02 (EV9799-02)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- BELIMO Amb24-3 Us 24V 160 In-Lb (AMB24-3)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Air Curtain, Low Profile, NSF 37 (LPN272-1UA-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- Mars Air Curtains and Accessories