Shop All Air Curtains and Accessories
Mars
Prison Package Air Curtain, 42" W
Mfr # STD242-1UA-OB-PP
Zoro # G310718548
product price: $1,773.99
/ea
Free Shipping & Returns
$1,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Maximum Air Volume 1,418 cfm
- Sanitation Certified No
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD242-1UA-OB-PP
- Zoro # G310718548
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 12 3/4 in |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 42 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 10 5/8 in |
Nozzle Width | 2 1/2 in |
Mounting Height for Insect Control | 10 ft |
For Frame Opening Width | 3 1/2 ft |
Description
Prison Package Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- TJERNLUND PRODUCTS Wheel (950-4010)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- Mars Air Curtains and Accessories