Shop All Duct Pressure Switches
Mars
Presssw Spst A/R Op75 Cls100, Ms43353
Mfr # 43353
Zoro # G6465571
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
- Standards CE Listed, UL Listed, VDE
- Input Voltage 24 to 250V
- Minimum Operating Temperature 20 Degrees F
- Sample Line Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 43353
- Zoro # G6465571
- UPC # 00694776787069
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Presssw Spst A/R Op75 Cls100,Ms43353 |
Electrical Rating | 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC |
Standards | CE Listed, UL Listed, VDE |
Input Voltage | 24 to 250V |
Minimum Operating Temperature | 20 Degrees F |
Electrical Connection Type | Hardwired |
Pressure Setpoint Type | Fixed |
Maximum Operating Temperature | 176 Degrees F |
Reset Type | Automatic Reset |
Contact Form | SPST |
Sample Line Connector Type | Flare |
Product Type | Low Pressure Switch |
Description
Presssw Spst A/R Op75 Cls100,Ms43353, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- KING ELECTRIC Kcv Cove Heater 59" 120V 700W White (KCV1207-W)
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- SEALED UNIT PARTS CO Supco Pressure Switch - 300 PSI Open 200 PSI Closed (SHP300200)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- GOODMAN 10727920 Switch-Pressure (10727920)
- Mars Duct Pressure Switches