Shop All Duct Pressure Switches
Mars
Presssw Spst A/R Op280 Cls400, Ms43330
Mfr # 43330
Zoro # G6465510
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, UL Listed, VDE
- Contact Form SPST
- Maximum Operating Temperature 176 Degrees F
- Sample Line Connection Size 1/4 in
- Pressure Setpoint Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 43330
- Zoro # G6465510
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Standards | CE Certified, UL Listed, VDE |
Contact Form | SPST |
Maximum Operating Temperature | 176 Degrees F |
Pressure Setpoint Type | Fixed |
Maximum Pressure Rating | 400 psi |
Product Type | Pressure Switch |
Minimum Operating Temperature | 20 Degrees F |
Description
Pressure Switch, Contact Form SPST, Maximum Operating Temperature 176 Degrees F, Maximum Pressure Rating 400 psi, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Standards CE Certified, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DESIGNS OF DISTINCTION 25.75"W Linear Style Toe Kick Vent - Hard Maple (01992224HM1)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 410 PSI Open (SMR410)
- TJERNLUND PRODUCTS Axial Duct Booster, 6 In. Dia. (EF-6)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- Mars Duct Pressure Switches