Shop All Fan Parts
Mars
Oval Run Capacitor, 5 Micro-Farads, 370V
Mfr # 12905
Zoro # G5560296
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Universal
- Fits Brand Multiple
- Phase 3
- Features Temperature Range: -40C to 70C; Case Construction: Aluminum; Terminals: 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Overall Height | 2 1/8 in |
Details
Voltage | 370VAC |
For Use With | Universal |
Fits Brand | Multiple |
Phase | 3 |
Features | Temperature Range: -40C to 70C; Case Construction: Aluminum; Terminals: 4 |
Item | Oval Run Capacitor, 5 Micro-Farads, 370V |
Product Type | Motor Run Capacitor |
Compatible with Brand | Diversitech, Global, Supco, Titan HD, Titan PRO, Trade Pro |
Microfarad Rating | 5 |
Nameplate Voltage | 370V AC |
Compatible with Manufacturer Model Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
Frequency | 50/60 Hz |
Input Voltage | 370 V |
Compatible Manufacturer Part Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
Compatible Grainger Part Number | Universal |
Compatible with Manufacturer Part Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
Compatible with Manufacturer Model Number [NEW] | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
Compatible Manufacturer Model Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
For Use with Mfr. Model Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
For Use With Mfr. Model Number | Diversitech 37075H, Global 2007, Supco CR7.5X370, Titan HD POC7.5A, Titan PRO TOC7.5, Trade Pro TP-CAP-7.5/370 |
Description
Capacitor, Product Type Motor Run Capacitor, Compatible with Grainger Part Number Universal, Overall Height 2 1/8 in, Overall Width 2 in, Motor RPM Not Applicable, Overall Depth 1 1/4 in, Overall Length 1 1/2 in, Motor Capacitor Type Motor Run Capacitor, Number of Positions Not Applicable, Microfarad Rating 5, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Wheel Diameter Not Applicable, Hub Diameter Not Applicable, Hub Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Yellow" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W184)
- DURAVENT 4" BVENT 24" Length (4BV24)
- ALL-FILTERS 15X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (15251.11 6pk+)
- NORDYNE 626424R L175-20 Limit C (626424R)
- MARS Capacitor, 7.5 Micro-Farads, 370V, Oval Run (12907)
- GLOBAL INDUSTRIAL Replacement Fan Motor 2/3 HP - Model 258320 (292257)
- HOSHIZAKI Clamp (427443-03)
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- TJERNLUND PRODUCTS Motor (950-3022)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- Mars Fan Parts