Shop All Air Curtain Parts
Mars
Motor Fan Assembly 3 HP
Mfr # 6058B
Zoro # G9640102
Free Shipping & Returns
$1,163.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS
- Includes (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor
- Product Type Motor Fan Assembly
- Compatible with Brand Mars Air Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 6058B
- Zoro # G9640102
- Country of Origin United States
- Category Air Curtain Parts
Details
Item | Motor Fan Assembly |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Includes | (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor |
Product Type | Motor Fan Assembly |
Compatible with Brand | Mars Air Doors |
Compatible with Manufacturer Model Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Motor Horsepower | 3 hp |
Compatible with Manufacturer Part Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Compatible Grainger Part Number | 32V309, 32V311, 32V313, 32V315 |
Compatible Manufacturer Part Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Compatible with Manufacturer Model Number [NEW] | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Compatible Manufacturer Model Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
For Use with Mfr. Model Number | EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS |
Description
Motor Fan Assembly, Product Type Motor Fan Assembly, Compatible with Grainger Part Number 32V309, 32V311, 32V313, 32V315, Motor Horsepower 3 hp, Compatible with Manufacturer Model Number EP2120-3UG-TS, EP2144-3UG-TS, EP284-2UG-TS, EP296-2UG-TS, Includes (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- DAYTON Wheel (202-12-1130-5)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Thermostat Analog 24V (99-264)
- MARS Variable Speed Switch (99-030)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- DAYTON Grill, Cabinet Intake (AG36)
- Mars Air Curtain Parts