Shop All Air Curtain Parts
Mars
Motor Fan Assembly 1 HP Unheated
Mfr # 6041B
Zoro # G9640111
Free Shipping & Returns
$1,278.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number HV272-2UG-TS
- Includes (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor
- Product Type Motor Fan Assembly
- Motor Horsepower 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 6041B
- Zoro # G9640111
- Country of Origin United States
- Category Air Curtain Parts
Details
Item | Motor Fan Assembly |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | HV272-2UG-TS |
Includes | (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor |
Product Type | Motor Fan Assembly |
Motor Horsepower | 1 hp |
Compatible with Brand | Mars Air Doors |
Compatible with Manufacturer Model Number | HV272-2UG-TS |
Compatible Manufacturer Part Number | HV272-2UG-TS |
Compatible with Manufacturer Model Number [NEW] | HV272-2UG-TS |
Compatible with Manufacturer Part Number | HV272-2UG-TS |
Compatible Grainger Part Number | 32V329 |
Compatible Manufacturer Model Number | HV272-2UG-TS |
For Use with Mfr. Model Number | HV272-2UG-TS |
Description
Motor Fan Assembly, Product Type Motor Fan Assembly, Compatible with Grainger Part Number 32V329, Motor Horsepower 1 hp, Compatible with Manufacturer Model Number HV272-2UG-TS, Includes (2) Blower Wheel Housings and Pan, (2) Blower Wheels, Motor, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2145-0300-2225)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- DANFOSS Coil, 24Vdc 18Watt Dinspade Bb Coil (018F7397)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Variable Speed Switch (99-030)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- Mars Air Curtain Parts