Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 460V, 3 Ph
Mfr # 19-116
Zoro # G4654912
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 460
- For Use With Mfr. No. HV2120-3UH-TS, Mfr. No. HV2144-3UH-TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 19-116
- Zoro # G4654912
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 12 3/8 in |
Height | 6 3/8 in |
Depth | 12 3/8 in |
Overall Height | 6 3/8 in |
Overall Depth | 12 3/8 in |
Overall Width | 12 3/8 in |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V318, 32V320, Overall Depth 12 3/8 in, Overall Height 6 3/8 in, Overall Width 12 3/8 in, Full Load Current 4.8 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 460V AC, Compatible with Manufacturer Model Number Hv2120-3uh-Ts, Hv2144-3uh-Ts, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Tip Over Switch (CSA) For Radiant Heater (TT15C-08)
- CHUNG MEI INDUSTRIES Rigid Media (110132-1)
- RANCO Lube Oil Control (P30-3801)
- ROBERTSHAW J10-809W White 24V Spdt Wall (J10-809W)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- Mars Air Curtains and Accessories