Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 208/230/460V
Mfr # 19-118
Zoro # G8299882
original price:
$1,524.68
8% off
new price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 208/230/460
- For Use With 32V309, 32V310, 32V311, 32V312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 19-118
- Zoro # G8299882
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 12 3/8 in |
Height | 6 3/8 in |
Depth | 12 3/8 in |
Overall Height | 6 3/8 in |
Overall Depth | 12 3/8 in |
Overall Width | 12 3/8 in |
Details
Item | Motor Control Panel |
Phase | 3 |
Voltage | 208/230/460 |
For Use With | 32V309, 32V310, 32V311, 32V312 |
Hz | 50/60 |
Includes | NEMA 1 Enclosure |
Standards | Ul Listed |
Housing Material | Steel |
Nameplate Voltage | 208/230/460V AC |
Product Type | Air Curtain Motor Control Panel |
NEMA Enclosure Type | NEMA 1 |
Full Load Current | 9.9 A |
Frequency | 50/60 Hz |
Compatible Grainger Part Number | 32V309, 32V310, 32V311, 32V312 |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V309, 32V310, 32V311, 32V312, Overall Depth 12 3/8 in, Overall Height 6 3/8 in, Overall Width 12 3/8 in, Full Load Current 9.9 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230/460V AC, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- FIREYE Mec120 120 Vac, 50/60 Hz (MEC120)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- RESIDEO BRAUKMANN Industrial Air Vent (EA79A1004)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN272-1UA-OB)
- Mars Air Curtains and Accessories