Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 208/230/460V
Mfr # 19-117
Zoro # G8206423
original price:
$1,091.93
11% off
new price: $968.15
/ea
Free Shipping & Returns
$968.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 208/230/460
- For Use With 32V314, 32V316, 32V332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 19-117
- Zoro # G8206423
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 10 3/8 in |
Height | 6 3/8 in |
Depth | 10 3/8 in |
Details
Item | Motor Control Panel |
Phase | 3 |
Voltage | 208/230/460 |
For Use With | 32V314, 32V316, 32V332 |
Hz | 50/60 |
Includes | NEMA 1 Enclosure |
Standards | UL listed |
NEMA Enclosure Type | NEMA 1 |
Nameplate Voltage | 208/230/460V AC |
Product Type | Air Curtain Motor Control Panel |
Frequency | 50/60 Hz |
Full Load Current | 6.6 A |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V314, 32V316, 32V332, Overall Depth 10 3/8 in, Overall Height 6 3/8 in, Overall Width 10 3/8 in, Full Load Current 6.6 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230/460V AC, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C510)
- SELKIRK METALBESTOS Selkirk Metalbestos 4in. 90 degrees Adjustable Elbow 4RV-90 (4RV-90)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 11.25, White, Steel (4JRN6)
- MARS Motor Control Panel, 460V, 3 Ph (19-116)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- Mars Air Curtains and Accessories