Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 208/230/460V
Mfr # 19-112
Zoro # G7889707
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 208/230/460
- For Use With 32V317, 32V318, 32V319, 32V320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 19-112
- Zoro # G7889707
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 12 3/8 in |
Height | 6 3/8 in |
Depth | 12 3/8 in |
Details
Item | Motor Control Panel |
Phase | 3 |
Voltage | 208/230/460 |
For Use With | 32V317, 32V318, 32V319, 32V320 |
Hz | 50/60 |
Standards | UL listed |
Includes | NEMA 1 Enclosure |
Frequency | 50/60 Hz |
Product Type | Air Curtain Motor Control Panel |
Full Load Current | 9.9 A |
NEMA Enclosure Type | NEMA 1 |
Nameplate Voltage | 208/230/460V AC |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V317, 32V318, 32V319, 32V320, Overall Depth 12 3/8 in, Overall Height 6 3/8 in, Overall Width 12 3/8 in, Full Load Current 9.9 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230/460V AC, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8408 (SF8408)
- DANFOSS Orifice (068-2010)
- YORK Fan Guard 24 (S1-026-47776-000)
- DAYTON Motor (3970003400)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- Mars Air Curtains and Accessories