Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 208/230, 3 Ph
Mfr # 19-114
Zoro # G7895413
original price:
$1,505.00
14% off
new price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 208/230
- For Use With Mfr. No. EP2120-3UG-TS, Mfr. No. EP2144-3UG-TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 19-114
- Zoro # G7895413
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 12 3/8 in |
Height | 6 3/8 in |
Depth | 12 3/8 in |
Overall Depth | 12 3/8 in |
Overall Height | 6 3/8 in |
Overall Width | 12 3/8 in |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V309, 32V311, Overall Depth 12 3/8 in, Overall Height 6 3/8 in, Overall Width 12 3/8 in, Full Load Current 24.9 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230V AC, Compatible with Manufacturer Model Number Ep2120-3ug-Ts, Ep2144-3ug-Ts, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat (5300-729)
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042020)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- Mars Air Curtains and Accessories